100W 2-Light Medium E-26 Vanity Fixture in Matte Black
100W 2-Light Medium E-26 Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 14" W x 9.5" H x 6.5" E; backplate: 5" W x 5" H x 0.75" E
- Details: Simple silhouette paired with clear, seeded glass
- Available in three finishes for maximum versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included)
- It's shown here with an A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in