100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Dixon 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- One light soft white glass pendant in matte black finish
- Dimensions: 5" W x 6.50" H
- Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not Included)
- Round canopy included, Dimensions: 5" W x 1" H
- Includes 2-6 inch and 2-12 inch rods and 6 inch chain with 72 inch wire
- 1-year limited manufacturer's warranty
- Perfect for your kitchen, bathroom, foyer/entryway
- Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dixon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 13-1/2 in
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga