60W 9-Light Medium E-26 Incandescent Chandelier in Matte Nickel

You last purchased this on
 
HomePlace by Capital Lighting

Hometown 60W 9-Light Medium E-26 Incandescent Chandelier in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Hometown 60W 9-Light Medium E-26 Incandescent Chandelier in Matte Nickel

  • Fast #
  • Part #C3229MN220
  • Item #2253781
  • Manufacturer Part #3229MN-220
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 33 "W x 36 "H x 34 "D
  • Requires nine E26 Medium bulbs with a max wattage of 60 W per socket.
  • Nine light chandelier in Matte Nickel
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Hometown
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Depth:
34 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Faux Alabaster
Height:
36 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
NEMA:
No
Number of Lights:
9
Number of Tiers:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
33 in
Wire Gauge (AWG):
18 ga