100W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass
Madison 100W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Semi-flush height: 10.50"; pendant body height: 13" W x 11.5" H; max hanging height: 137.5"; includes 120" of chain and 144" of wire
- Details: Can be used as a pendant or semi-flush
- Arched arms hold the metal ring that suspends a tapered, clear seeded glass shade
- Available in three finishes for maximum versatility
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Semi flush mount
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
- The scouring technique creates a brushed visual texture and creates a refined, aged look
Specifications
- Collection:
- Madison
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in