This product requires certification to purchase.

38 x 32-1/2 in. 60W 1-Tier 9-Light Incandescent Transitional Chandelier in Aged Brass

You last purchased this on
 
HomePlace by Capital Lighting

Madison 38 x 32-1/2 in. 60W 1-Tier 9-Light Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C447091AD
  • Item #9717599
  • Manufacturer Part #447091AD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Madison 38 x 32-1/2 in. 60W 1-Tier 9-Light Incandescent Transitional Chandelier in Aged Brass

  • Fast #
  • Part #C447091AD
  • Item #9717599
  • Manufacturer Part #447091AD
5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dimensions: Overall: 32.5" W x 38" H; adjustable hanging height: 42" - 164"; includes 120" of chain and 144" of wire
  • Details: Simple silhouette available in three finishes for maximum versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 9 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Madison
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
32-1/2 in
Dimmable:
Yes
Height:
38 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Size:
32-1/2 in x 32-1/2 in x 38 in
Volts:
120V
Watts:
60 W
Width:
32-1/2 in