38 x 32-1/2 in. 60W 1-Tier 9-Light Incandescent Transitional Chandelier in Matte Black
Madison 38 x 32-1/2 in. 60W 1-Tier 9-Light Incandescent Transitional Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 32.5" W x 38" H; adjustable hanging height: 42" - 164"; includes 120" of chain and 144" of wire
- Details: Simple silhouette available in three finishes for maximum versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 9 - 60 watt (max) E12 candelabra base bulbs (not included)
- It's shown here with a G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Madison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 32-1/2 in
- Dimmable:
- Yes
- Height:
- 38 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 32-1/2 in x 32-1/2 in x 38 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32-1/2 in