34 x 152 in. 60W 9-Light 1-Tier Incandescent Modern Chandelier in Matte Black
Portman 34 x 152 in. 60W 9-Light 1-Tier Incandescent Modern Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Nine light chandelier in matte black
- Dimensions: Overall: 34" W x 27" H; adjustable hanging height: 30.5" - 152"; includes 120" chain; 144" wire
- Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Matte black is a powder coated, muted, neutral tone
- This fixture uses 9 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: T6 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Featuring distinct lines and sleek details, the Portman 9-light chandelier for home place brings sharp style to any space. The matte black finish creates a classic aesthetic that mixes with any style
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Portman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 152 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 9
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 34 in
- Wire Gauge (AWG):
- 18 ga