49 x 148-3/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Brushed Nickel
Presley 49 x 148-3/4 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Six light chandelier in brushed nickel
- Dimensions: Overall: 49" W x 22.75" H; adjustable hanging height: 26.75" - 148.75"; includes 120" chain; 144" wire
- Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Brushed nickel; with a soft, visual texture, the brushed nickel finish is a light-medium grey with slightly warm undertones
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Featuring sleek contours and flared accents, the Presley 6-light chandelier for home place brings high design to every home. The brushed nickel finish invites a classic aesthetic that mixes with any style
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Presley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 49 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 148-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 49 in
- Wire Gauge (AWG):
- 18 ga