Tanner
Frequently Purchased Together
Product Details
Product Details
- Five light Chandelier in Bronze finish.
- Dimensions: 26-1/2 "W x 24-1/2 "H x 26-1/2 "D
- Requires five E26 Medium bulbs with a max wattage of 100 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Tanner
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Metal
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26-1/2 in
- Wire Gauge (AWG):
- 18 ga