100W 3-Light Medium E-26 Incandescent Chandelier in Bronze

You last purchased this on
 
HomePlace by Capital Lighting

Trenton 100W 3-Light Medium E-26 Incandescent Chandelier in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Trenton 100W 3-Light Medium E-26 Incandescent Chandelier in Bronze

  • Fast #
  • Part #C415131BZ337
  • Item #7105467
  • Manufacturer Part #415131BZ-337
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 15 "W x 14-3/4 "H x 0 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Three light Chandelier in Bronze finish with Acid Washed glass.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire
  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 1"H
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Trenton
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Acid Washed
Height:
14-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Maximum Temperature:
105
NEMA:
No
Number of Lights:
3
Number of Tiers:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
15 in