Series 600 1-1/4 in. Cast Iron 200 psi Threaded Wrench Plug Valve

Part #H611H  |  Item #85456  |  Manufacturer Part #611-1-1/4

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ANSI Specifications: ANSI B16.1, ANSI B2.1

ASTM Specifications: ASTM A-126 Class B

Collection: Series 600

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Cast Iron

Maximum Pressure: 200 psi

UL Listed: Yes

Valve Operator: Wrench

Valve Port Opening: Standard Port

Valve Size: 1-1/4 in

Valve Type: Plug Valve