Homestead Valve
Series 600 2-1/2 in. Cast Iron 200 psi WOG Flanged Wrench Plug Valve
Part #H602L | Item #1655743 | Manufacturer Part #602-2-1/2
Call for Pricing
Valve Size:
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1, ANSI B16.10
Collection: Series 600
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
High Pressure: 200
Length: 6-3/4 in
Material: Cast Iron
Valve Operator: Wrench
Valve Port Opening: Full Port
Valve Size: 2-1/2 in
Valve Type: Plug Valve