Homestyle Lighting

1-Light Incandescent Flushmount Light in Bronze

Part #HHS71010  |  Manufacturer Part #HS71010125

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Octagonal

Height: 4-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B13

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Watts: 60

Width: 9-1/8 in