1-Light Incandescent Flushmount Light in Black
1-Light Incandescent Flushmount Light in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Octagonal
- Height:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B13
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 9-1/8 in