Homestyle Lighting

100 W 1-Light Medium Lantern in Bronze

Part #HHS71008  |  Manufacturer Part #HS71008-125

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 1

Watts: 100