100W 1-Light Outdoor Wall Lantern in Black
100W 1-Light Outdoor Wall Lantern in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 5 in