Homestyle Lighting

100W 5-Light Chandelier in Bronze

Part #HHS41004125  |  Manufacturer Part #HS41004-125

Color/Finish: Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 26-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 18-1/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100