2-Light Die-Cast Ceiling Light Fixture in Black
2-Light Die-Cast Ceiling Light Fixture in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5-7/8 in