Homestyle Lighting

3-Light Flushmount in Brushed Nickel

Part #HHS31005  |  Manufacturer Part #HS31005-09

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 15-1/4 in

Energy Star Compliant: No

Glass Type: Etched Melon

Height: 7-1/2 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 15-1/4 in