6-3/8 in. 100W 1-Light Incandescent Mini Pendant in Bronze
6-3/8 in. 100W 1-Light Incandescent Mini Pendant in Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 7-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mini
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W