DESCRIPTION

Homestyle Lighting 60 W 2-Light Medium Flush Mount Ceiling Fixture

HHS3100409

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Watts
60

Starting at
Call for Pricing
  • QUANTITY