60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Homestyle Lighting

60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homestyle Lighting

60 W 2-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #HHS3100409
  • Item #3973213
  • Manufacturer Part #HS31004-09
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Light Bulb Base Type:
Medium E-26
Number of Lights:
2
Watts:
60 W