DESCRIPTION

Homestyle Lighting 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

HHS71011

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
2

Starting at
Call for Pricing
  • QUANTITY