Homestyle Lighting

60W 2-Light Compact Fluorescent Flushmount Outdoor Ceiling Fixture

Part #HHS7101431  |  Manufacturer Part #HS71014-31

Watts:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

ETL Listed: No

Energy Star Compliant: No

Height: 6-1/4 in

Installation Type: Flush Mount

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 2

UL Listed: No

Watts: 60

Width: 10 in