Homestyle Lighting

60W 2-Light Incandescent Wall Bracket in Brushed Nickel

Part #HHS21008  |  Manufacturer Part #HS21008-09

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Energy Star Compliant: No

Glass Type: Etched

Height: 8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 18 in