7-1/2 in. Insulated Ceiling Airtight Incandescent Housing
7-1/2 in. Insulated Ceiling Airtight Incandescent Housing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 6-3/8 in
- Height:
- 7-1/2 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- UL Listed:
- Yes
- Width:
- 7-1/2 in