Honesty® HONESTY ROBE HOO

Part #K26636-CP  |  Item #8327130  |  Manufacturer Part #26636-CP

Type:

K1168-GHVB-7
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides additional storage in bathroom space
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing

Documents

Specifications

Collection: Honesty®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-5/8 in

Height: 2-1/4 in

Material: Zinc

Origin: Global

Product Type: Organizer

Type: K1168-GHVB-7

Width: 2-1/8 in