• Cart

DESCRIPTION

  • Constant water temperature under changing operating conditions
  • Dual purpose mixing or diverting valves
  • Flow reduction in seconds if cold water supply is interrupted

Honeywell 1/2 in. 70-120 F Union Sweat Mix Valve

HAM100CUS1LF

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Union Sweat
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
120
Valve Size
1/2 in

$208.84
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment