Union Sweat Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F
AMX Series DirectConnect™ Union Sweat Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F
Frequently Purchased Together
Product Details
- Dual purpose mixing or diverting valve.
- Constant water temperature under different operating conditions.
- Designed to be installed directly on the water heater hot port.
- Heat trapping not required.
- Temperature adjustable using 3/16 in Allen® wrench (included).
- Union coupled tailpiece connections included.
- Flow reduction in seconds if cold water supply is interrupted.
- Proportional valve (control of hot and cold water).
- Integral check valve on cold water port.
- Recirculation connection for fast response.
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Temperature, Domestic Water, Residential, Commercial
- Brand Model Compatibility:
- L6006C1018 Aquastat
- CSA Certified:
- Yes
- Collection:
- AMX Series DirectConnect™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Brass, Stainless, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 130
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Industrial, Water, Hydronics
- Valve Body Material:
- Nickel Plated Brass
- Valve Material:
- Plastic
- Valve Size:
- 1 in