1H/1C Programmable Thermostat
D6 Pro 1H/1C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wi-Fi communication
- Infrared range to ductless unit in line of sight is 30 feet
- Compatible with most major brands and models
- 5-year warranty
- Powered from included USB cable or wall plug
- Includes tabletop stand and wall-mount adhesive strips
- Programmable through the app for 7-day, 5-and-2-day, or 1-week programs
Specifications
- Application:
- Ductless Systems
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Mitsubishi, Daikin, Fujitsu, LG, Samsung, Gree, Midea, Carrier, Bryant, Payne, Trane, Lennox, Panasonic, Haier, ComfortMaker, JCI, Kenmore, TempStar, Frigidaire, ComfortStar.
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Collection:
- D6 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- Maximum Temperature:
- 102
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Honeywell
- Smart Home Enabled:
- Yes
- Stages:
- 1H/1C
- Touch Screen -:
- Yes
- Type:
- HDC6000WF1001
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 31/50 in
- Wireless Communication - FEI:
- Wi-Fi