Single Stage 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

You last purchased this on
 
Resideo

VR8200 Series Single Stage 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

  • Fast #
  • Part #HVR8200A2132
  • Item #106325
  • Manufacturer Part #VR8200A2132
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

VR8200 Series Single Stage 1/2 in Inlet x 1/2 in Outlet Standing Pilot Gas Valve - 24V

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compact size.
  • Provides two automatic valves.
  • Control includes safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Meets codes requiring dual safety shut-off.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Solenoid operated first automatic valve opens on thermostat call for heat, closes when call for heat ends.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Valves
CSA Certified:
Yes
Collection:
VR8200 Series
Fuel Type:
Propane, Natural Gas
Height:
5-19/100 in
Ignitor Type:
Pilot
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Length:
3-1/4 in
Maximum Temperature:
175
Minimum Temperature:
0
Origin:
Global
Phase:
Single Phase
Power Source:
Gas
Recommended Valve Application:
Gas
Temperature Range:
0 to 175 Deg F (-18 to 79 Deg C)
Type:
HVR8200A2132
UL Listed:
Yes
VA Cat 60 Hz:
24
VA Rating:
24 VA
Valve Body Style:
Straight
Volts:
24V
Width:
4-13/100 in