16 x 25 in. MERV 15 Air Filter
TrueCLEAN™ 16 x 25 in. MERV 15 Air Filter
Frequently Purchased Together
Product Details
- Used With FH8000F1625
Documents
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- FH8000F1625
- Collection:
- TrueCLEAN™
- Disposable:
- No
- Height:
- 25 in
- Length:
- 16 in
- MERV Rating:
- 15
- Maximum Temperature:
- 158
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 16 in x 25 in
- Width:
- 16 in