DESCRIPTION

  • Adjustable range stops
  • Kevlar gearing reduces wear, more than doubling damper life
  • Mechanical visual position indicator for damper status

Honeywell 20 in. 24V Parallel Blade Zone Damper

HZD20X

Width:

SPECIFICATIONS

Height
20 in
Length
20 in
Volts
24V
Width
12 in

Starting at
Call for Pricing
  • QUANTITY