24V Motor with Switch

You last purchased this on
 
Honeywell Home

PowerTrack™ 24V Motor with Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

PowerTrack™ 24V Motor with Switch

  • Fast #
  • Part #HMZV520RP
  • Item #2351597
  • Manufacturer Part #MZV520-RP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frequency: 60 Hz
  • Auxiliary End Switch: SPST
  • Replacement operator for MZV524E, MZV525E, MZV526E, MZV527E Zone valves with end switch
  • Maximum ambient temperature (F): 240° F
  • Requires Certification

Specifications

AMP:
0.25
Brand Model Compatibility:
MZV Zone Valves
Collection:
PowerTrack™
Material:
Brass, Cast Bronze, Stainless
Pressure - Maximum:
125 psi
Product Type:
Motor
Volts:
24V