32 oz Sterile Eyewash

Part #H320004550000  |  Item #2273117  |  Manufacturer Part #32-000455-0000-H5

$15.02 EACH

Size:

32 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Portable and readily available for use
  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • 36-month shelf life from date of manufacturing
  • Personal eyewash devices are intended to supplement, not replace, primary eyewash units
  • ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)

Specifications

ANSI Specifications: ANSI Z358.1 - ANSI Z358.1 (Supplemental Equipment)

Brand Model Compatibility: Fend-All Eyesaline®

Material: Plastic

Material Type: Polyethylene

Size: 32 oz