Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 750 Mv

You last purchased this on
 
Resideo

VS820 Series Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 750 Mv

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

VS820 Series Standard Opening 3/4 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 750 Mv

  • Fast #
  • Part #HVS820A1054
  • Item #511687
  • Manufacturer Part #VS820A1054
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install, adjust and service. All adjustments and connections are accessible from top of control
  • Complete safety shutoff on pilot flame failure
  • Includes pilot flow adjustment screw
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Application:
Valves
Brand Model Compatibility:
CS8840 Pilot Assemblies
CSA Certified:
CSA International: 112395
Collection:
VS820 Series
Color:
Grey
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fuel Type:
Natural Gas
Height:
4-3/4 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Length:
3-19/100 in
Maximum Temperature:
175
Minimum Temperature:
32
Origin:
Global
Power Source:
Electric, Gas
Pressure - High:
0.5
Pressure - Maximum:
0.5 psi
Recommended Valve Application:
Gas
Return Pipe Connection:
3/4 in
Stages:
Single
Supply Pipe Connection Size:
1/2 in
Temperature Range:
32 to 175 Deg F (0 to 79 Deg C)
Type:
HVS820A1054
UL Listed:
Yes
VA Rating:
750 VA
Valve Body Style:
Straight
Valve Type:
Gas Valve
Volts:
0.75V
Width:
4-3/50 in