Standard Opening 3/4 in Inlet x 3/4 in Outlet Intermittent Hot Surface Pilot Gas Valve With Comb Air Control - 24V
SmartValve™ Series Standard Opening 3/4 in Inlet x 3/4 in Outlet Intermittent Hot Surface Pilot Gas Valve With Comb Air Control - 24V
Frequently Purchased Together
Product Details
- Frequency: 50/60 Hz
- Parts Warranty: 1 Year
- The SV9641 Systems are suitable for a wide range of fan-assisted combustion gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances
Recommended Accessories
Specifications
- Brand Model Compatibility:
- ST9160 Electronic Fan Timers, ST9162 Electronic Fan Timers
- Collection:
- SmartValve™ Series
- Fuel Type:
- Natural Gas
- Height:
- 4-9/10 in
- Ignitor Type:
- Intermittent Pilot
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 4-1/10 in
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Type:
- HSV9641M4510
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Width:
- 3-1/5 in