FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F
AMX Series DirectConnect™ FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F
Frequently Purchased Together
Product Details
- Constant water temperature under different operating conditions
- Flow reduction in seconds if cold water supply is interrupted
- Designed to be directly installed on water heater hot outlet port
- Kit includes mixing valve, cold water tee, 8" flex connector
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Combo Systems, Solar Hot Water, Greenhouse, Industrial, Photo Processing
- CSA Certified:
- Yes
- Collection:
- AMX Series DirectConnect™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Depth:
- 13-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- MNPT
- End Connections:
- NPT x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-47/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-31/100 in
- Material:
- Brass, Stainless, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 212
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Industrial, Water, Hydronics
- Type:
- HAMX300TLF
- Valve Body Material:
- PTFE
- Valve Material:
- Plastic
- Valve Size:
- 3/4 in
- Width:
- 5-1/2 in