Union Threaded Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

You last purchased this on
 
Resideo

AM-1 Series™ Union Threaded Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

AM-1 Series™ Union Threaded Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

  • Fast #
  • Part #HAM101UT1LF
  • Item #4239028
  • Manufacturer Part #AM101-UT-1LF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Temperature, Domestic Water, Residential, Commercial
CSA Certified:
Yes
Coating:
Nickel Plated
Collection:
AM-1 Series™
Color Finish Category:
Greys
Color Finish Name:
Metallic
End Connection 1:
Union NPT
End Connection 2:
Union Threaded
End Connections:
Union NPT x Union Threaded
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
6-3/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
Maximum Temperature:
145
Origin:
Global
Pressure - High:
150
Pressure - Maximum:
150 psi
Recommended Valve Application:
Industrial, Water, Hydronics
Type:
HAM101UT1LF
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Material:
Plastic
Valve Size:
3/4 in