36W Repair Bulb

You last purchased this on
 
Honeywell Home

36W Repair Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

36W Repair Bulb

  • Fast #
  • Part #HUC36W1006
  • Item #2452090
  • Manufacturer Part #UC36W1006
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used with UC100A1013, UC100A1054, UC100E1014, UC100E1030, UV100A1018, UV100A1059, UV100A2008, UV100E2009, UV100E3007
  • Replacement bulb for 36W dual-lamp return air and coil irradiation models
  • Requires Certification

Specifications

Brand Model Compatibility:
UC100A1013, UC100A1054, UC100E1014, UC100E1030, UV100A1018, UV100A1059, UV100A2008, UV100E2009, UV100E3007
Origin:
Global
Power Source:
Electric
Product Type:
Ultraviolet Lamp
Recommended Valve Application:
Air
Temperature Range:
36 to 120 Deg F
VA Cat 60 Hz:
120
VA Rating:
120 VA
Volts:
120V
Watts:
36 W