4.4 gal 11 in. 100 psi Hydronic Expansion Tank
TK30 4.4 gal 11 in. 100 psi Hydronic Expansion Tank
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Convenient all-in-one packaging with easy carry handles saves time and labor
- Parts Warranty: 1 Year
- TK series tank kits include expansion tank, boiler fill valve/backflow preventer, a SuperVent™ air eliminator and check valves
Specifications
- Application:
- Boiler
- Capacity:
- 4.4 gal
- Collection:
- TK30
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 11 in
- End Connection 1:
- Sweat
- End Connection 2:
- MNPT
- End Connections:
- Sweat x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Height:
- 15-1/2 in
- Maximum Temperature:
- 240
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Boiler