DESCRIPTION

Honeywell FocusPRO® 5-1-1 Day Programmable Thermostat

TH6320UONEHOUR

Color Finish

 

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
FocusPRO®
Color Finish
Premier White®
Depth
1-1/2 in
Height
3-9/16 in
Power Source
Battery, Hardwired
Programmability
Programmable
Stages
3H/2C
Volts
20/30V
Width
5-13/16 in

Starting at
Call for Pricing
  • QUANTITY