100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

You last purchased this on
 
Resideo

L6008 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

L6008 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL6008A1192
  • Item #54819
  • Manufacturer Part #L6008A1192
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Visible control point scale and external adjustment screw permit easy setting
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container
  • Remote temperature sensing element detects and responds rapidly to temperature changes
  • Parts Warranty: 1 Year
  • Includes 5-1/2" capillary
  • Frequency: 60 Hz
  • Low limit Aquastat® controller
  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to set point
  • Requires Certification

Specifications

AMP:
0.25
Application:
Circulator
CSA Certified:
Yes
Collection:
L6008 Aquastat®
Color:
Beige
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
2-1/8 in
Height:
5-63/100 in
Length:
2 in
Material:
Copper
Maximum Temperature:
240
Minimum Temperature:
100
Origin:
Global
Phase:
Single Phase
Recommended Valve Application:
Hydronics
Temperature Range:
100 to 240 Deg F
UL Listed:
UL MP466
Volts:
120/240V
Width:
2-13/100 in