Honeywell
55 Series 12 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Brown
Part #H55333BROW120 | Item #7850660 | Manufacturer Part #55333-BROW-120
$168.00
EACH
Shoe Size:
Product Details
- Nubuck brown leather, lace-up, 6 in
- Steel toe impact protection
- Electrical hazard rated outsole
Documents
Specifications
ASTM Specifications: ASTM F-2413-11 M
Collection: 55 Series
Color Finish: Brown
Color Finish Category: Browns
Gender: Mens
Height: 6 in
Material: Leather
Maximum Temperature: 572
Shoe Size: 12
Type: H55333BROW
UL Listed: No
Entire Collection
-
Starting at $168.00
-
Starting at $168.00