55 Series 8.5 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Brown

Part #H55333BROW085  |  Item #7850505  |  Manufacturer Part #55333-BROW-085

$168.00 EACH

Shoe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Nubuck brown leather, lace-up, 6 in
  • Steel toe impact protection
  • Electrical hazard rated outsole

Documents

Specifications

ASTM Specifications: ASTM F-2413-11 M

Collection: 55 Series

Color Finish: Brown

Color Finish Category: Browns

Gender: Mens

Height: 6 in

Material: Leather

Maximum Temperature: 572

Shoe Size: 8.5

Type: H55333BROW

UL Listed: No