DESCRIPTION

  • Steel toe impact protection
  • Electrical hazard rated outsole
  • Chemical-resistant sole resists mineral oils, acids, alkalis, animal fats and oils
  • Superior resistance to cutting and abrasion
  • Beveled heel for excellent slip resistance

Honeywell 55 Series 10 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Brown

H55333BROW100

Manufacturer Part #: 55333-BROW-100

Shoe Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-2413 2011
Collection
55 Series
Maximum Temperature
572
Shoe Size
10 MENS
Type
H55333BROW
UL Listed
No

Print