57 in Lower Mast Extensions
57 in Lower Mast Extensions
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combining Lower Mast Extensions with the One-Piece Adjustable Mast or the Two-Piece Upper Mast eliminates the need for custom-length masts.
- Extensions provide the flexibility to change overall mast height from 41" to 146"
Specifications
- Brand Model Compatibility:
- DuraHoist™
- Height:
- 57 in
- Material:
- Aluminum, Stainless Steel, Carbon Steel
- Type:
- MDH2257
- Weight:
- 23 lb