8 oz. Eye Wash Water Preservative 4/Case
8 oz. Eye Wash Water Preservative 4/Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mix with tap water to provide a preserved and buffered saline solution
- A patented nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open
- Effective for up to 6 months
- Self contained/no plumbing
- Fifteen minute flow cycle
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 oz
- Height:
- 7 in
- Length:
- 5 in
- NSF Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 8 oz
- UL Listed:
- No
- Width:
- 5 in