AM-1 Series™ 1/2 in. NPT Mixing Valve

Part #HAM1001LF  |  Item #4239070  |  Manufacturer Part #AM100-1LF

$124.14 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017

Application: [Temperature, Domestic Water, Residential, Commercial]

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 5-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3 in

Material: Brass

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Recommended Valve Application: Water

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Size: 1/2 in

Valve Type: Tub & Shower Mixing Valve

WaterSense Labeled: No