1/2 in Union Thermostat Mixing Valve
AM-1 Series™ 1/2 in Union Thermostat Mixing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Application:
- Water Systems, Nursing Homes, Public Facilities, Hot Water, Radiant Floor Heating, Space Heating, Solar Hot Water, Greenhouse, Industrial
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union Sweat x Union x Union
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7-1/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-3/5 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve